This product requires certification to purchase.

Size XL Fleece, Plastic, Synthetic Fiber and TPR Reusable Winter Gloves in Grey and Black

You last purchased this on
 
Mechanix Wear

Original® Size XL Fleece, Plastic, Synthetic Fiber and TPR Reusable Winter Gloves in Grey and Black

  • Fast #
  • Part #MCWKMG58011
  • Item #9607115
  • Manufacturer Part #CWKMG-58-011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

Original® Size XL Fleece, Plastic, Synthetic Fiber and TPR Reusable Winter Gloves in Grey and Black

  • Fast #
  • Part #MCWKMG58011
  • Item #9607115
  • Manufacturer Part #CWKMG-58-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thermoplastic rubber (TPR) closure creates a secure fit to your wrist
  • Heavyweight fleece construction
  • Water-resistant SoftShell back of hand prevents the cold air from sneaking
  • C40 3M thinsulate insulation traps warm air to help regulate your body temperature
  • Rugged Armortex® thumb saddle reinforcement
  • Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability
  • Removable spring clip keeps your gloves organized for easy storage
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 6, ANSI Cut Level A2
Collection:
Original®
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Depth:
9/10 in
Glove Size:
XL
Glove Type:
Insulated, Winter, Work
Height:
9/10 in
Length:
11 in
Material:
Fleece, Plastic, Rubber, Synthetic Fiber
Material Type:
Nylon, TPR
Reusable:
Yes
Width:
4-1/2 in