Size 9 Synthetic Leather Gloves in Black
Size 9 Synthetic Leather Gloves in Black
Frequently Purchased Together
Product Details
Product Details
- Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
- Form-fitting TrekDry® helps keep your hands cool and comfortable.
- Reinforced thumb and index finger improve durability.
- Anatomically designed two-piece palm eliminates material bunching.
- Durable synthetic leather palm infused with touchscreen technology.
- Machine washable.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 9
- Glove Type:
- DIY Home Improvement, Equipment Operation, Maintenance & Repair, Mechanics, Multipurpose
- Material:
- Synthetic Leather
- Reusable:
- Yes