Size M Synthetic Leather and TrekDry® Cut Resistant Gloves in Hi-Viz Yellow
Size M Synthetic Leather and TrekDry® Cut Resistant Gloves in Hi-Viz Yellow
Frequently Purchased Together
Product Details
Product Details
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A5 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- DuraHide leather protects your palm with extreme abrasion resistance.
- Gunn cut finger design repositions vulnerable seams for improved durability.
Documents
Specifications
- ANSI:
- ANSI A5
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Height:
- 1-23/40 in
- Length:
- 4-23/40 in
- Material:
- Synthetic Leather, TrekDry
- Material Type:
- HPPE
- Reusable:
- Yes
- Width:
- 4-37/100 in