SPEEDKNIT M-PACT THERMAL S5DP05 GLOVES SMALL BLACK
SPEEDKNIT M-PACT THERMAL S5DP05 GLOVES SMALL BLACK
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates.
- Fully nitrile coated fingers and back of hand prevent the elements from sneaking in.
- Insulating compression cuffs provide a secure fit.
- Anatomical M-Pact TPR meets ANSI 138 Level 1 impact standard.
- Rugged sandy nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance.
- Durability performance meets ANSI Level 3 abrasion standard.
- Touchscreen capable to keep users safe and connected.
- REACH Compliant.
- Machine washable and dryable.
Documents
Specifications
- ANSI:
- ANSI/ISEA 138
- Color Finish Name:
- Black
- Depth:
- 5 in
- Glove Size:
- S
- Glove Type:
- Impact Resistant, Coated, Knit
- Height:
- 5 in
- Length:
- 4-7/10 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile, Acrylic
- Reusable:
- Yes
- Width:
- 4-3/10 in