This product requires certification to purchase.

Size 11 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow

You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size 11 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow

  • Fast #
  • Part #MS1DE91011
  • Item #8318587
  • Manufacturer Part #S1DE-91-011
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size 11 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow

  • Fast #
  • Part #MS1DE91011
  • Item #8318587
  • Manufacturer Part #S1DE-91-011
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-visibility 15-gauge nylon shell provides eye-catching luminance.
  • Oil-resistant micro foam coated grip provides gripping power in slick conditions.
  • Machine washable.
  • Requires Certification

Documents


Specifications

Collection:
SpeedKnit™
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Yellow
Glove Size:
11
Glove Type:
Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
Material:
Plastic
Material Type:
HPPE, Nylon, Polyester
Reusable:
Yes