Size 11 15 ga Nitrile Coated HPPE, Nylon and Polyester Work Gloves in Red
SpeedKnit™ Size 11 15 ga Nitrile Coated HPPE, Nylon and Polyester Work Gloves in Red
Package Quantity Info:
EA: 1 IP: 12 CA: 144 PT: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seamless 15-gauge nylon shell creates a snug fit.
- Wavy Nitrile palm coating restores grip and protects working hands with EN 388: 2016 Level 4 abrasion resistance.
- Machine washable.
Documents
Specifications
- Collection:
- SpeedKnit™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Glove Size:
- 11
- Glove Type:
- Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
- Material:
- Plastic
- Material Type:
- HPPE, Nylon, Polyester
- Reusable:
- Yes