Size 7 10 ga Nitrile Coated Rubber, HPPE, Nylon and Polyester Thermal Insulation Work Gloves in Black
SpeedKnit™ Size 7 10 ga Nitrile Coated Rubber, HPPE, Nylon and Polyester Thermal Insulation Work Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavyweight 10-gauge thermal knit construction with brushed acrylic fleece lining.
- 3/4 dip palm and coated fingers prevent water and cold air from sneaking in your gloves.
- Sandy foam latex palm coating provides excellent grip in wet and dry conditions.
- Machine washable
Documents
Specifications
- Collection:
- SpeedKnit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 7
- Glove Type:
- Lift Safety, Mechanic
- Material:
- Plastic, Rubber
- Material Type:
- HPPE, Nylon, Polyester
- Reusable:
- Yes