Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow
SpeedKnit™ Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-visibility 15-gauge nylon shell provides eye-catching luminance.
- Oil-resistant micro foam coated grip provides gripping power in slick conditions.
- Machine washable.
Documents
Specifications
- Collection:
- SpeedKnit™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Glove Size:
- 8
- Glove Type:
- Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
- Material:
- Plastic
- Material Type:
- HPPE, Nylon, Polyester
- Reusable:
- Yes