This product requires certification to purchase.

Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Work Gloves in Red

You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Work Gloves in Red

  • Fast #
  • Part #MS1DH02008
  • Item #8318594
  • Manufacturer Part #S1DH-02-008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size 8 15 ga Nitrile Coated HPPE, Nylon and Polyester Work Gloves in Red

  • Fast #
  • Part #MS1DH02008
  • Item #8318594
  • Manufacturer Part #S1DH-02-008
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless 15-gauge nylon shell creates a snug fit.
  • Wavy Nitrile palm coating restores grip and protects working hands with EN 388: 2016 Level 4 abrasion resistance.
  • Machine washable.
  • Requires Certification

Documents


Specifications

Collection:
SpeedKnit™
Color Finish Category:
Reds
Color Finish Name:
Red
Glove Size:
8
Glove Type:
Box Handling, Construction, Equipment Operation, Industrial, Landscaping, Maintenance & Repair, Manufacturing
Material:
Plastic
Material Type:
HPPE, Nylon, Polyester
Reusable:
Yes