This product requires certification to purchase.

Size 9 10 ga Nitrile Coated Rubber, HPPE, Nylon and Polyester Thermal Insulation Work Gloves in Black

You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size 9 10 ga Nitrile Coated Rubber, HPPE, Nylon and Polyester Thermal Insulation Work Gloves in Black

  • Fast #
  • Part #MS4BB05009
  • Item #8318609
  • Manufacturer Part #S4BB-05-009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size 9 10 ga Nitrile Coated Rubber, HPPE, Nylon and Polyester Thermal Insulation Work Gloves in Black

  • Fast #
  • Part #MS4BB05009
  • Item #8318609
  • Manufacturer Part #S4BB-05-009
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavyweight 10-gauge thermal knit construction with brushed acrylic fleece lining.
  • 3/4 dip palm and coated fingers prevent water and cold air from sneaking in your gloves.
  • Sandy foam latex palm coating provides excellent grip in wet and dry conditions.
  • Machine washable
  • Requires Certification

Documents


Specifications

Collection:
SpeedKnit™
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
9
Glove Type:
Lift Safety, Mechanic
Material:
Plastic, Rubber
Material Type:
HPPE, Nylon, Polyester
Reusable:
Yes