Size 9 15 ga Nitrile Coated Nylon, Polyurethane and Rubber Insulation Work Gloves
SpeedKnit™ Size 9 15 ga Nitrile Coated Nylon, Polyurethane and Rubber Insulation Work Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 15-gauge acrylic nylon knit shell traps warm air to help regulate your body temperature in cold conditions.
- Bi-polymer palm coating combines polyurethane (PU) grip strength with the flexibility of nitrile to prevent stiffness in cold conditions.
- Machine washable.
Documents
Specifications
- Collection:
- SpeedKnit™
- Glove Size:
- 9
- Glove Type:
- Box Handling, Construction, Equipment Operation, Insulated, Landscaping, Manufacturing
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes