Size XL Acrylic, Plastic and Rubber Lining Reusable Thermal Knit Gloves in Black
SpeedKnit™ Size XL Acrylic, Plastic and Rubber Lining Reusable Thermal Knit Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 3000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates
- Insulating compression cuffs provide a secure fit
- Fully nitrile coated fingers and back of hand prevent the elements from sneaking in
- Rugged nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance
- Touchscreen capable to keep users safe and connected
- REACH compliant
- Machine washable and dryable
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 6, ANSI Cut Level A2
- Collection:
- SpeedKnit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Glove Size:
- XL
- Glove Type:
- Abrasion Resistant, Cold Storage Applications, Construction, Insulated, Knit, Thermal, Winter, Work
- Height:
- 1 in
- Length:
- 12 in
- Material:
- Plastic, Rubber
- Material Type:
- Acrylic, Nitrile, Nylon
- Reusable:
- Yes
- Width:
- 5-1/10 in