This product requires certification to purchase.

Size XL Acrylic and Rubber Lining Reusable Impact Resistant Gloves in Black

You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size XL Acrylic and Rubber Lining Reusable Impact Resistant Gloves in Black

  • Fast #
  • Part #MS5DP05010
  • Item #9607117
  • Manufacturer Part #S5DP-05-010
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

SpeedKnit™ Size XL Acrylic and Rubber Lining Reusable Impact Resistant Gloves in Black

  • Fast #
  • Part #MS5DP05010
  • Item #9607117
  • Manufacturer Part #S5DP-05-010
4.8 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 72 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Comfortable 15-gauge knit nylon outer and 10-gauge brushed acrylic liner provide insulation in cold climates
  • Fully nitrile coated fingers and back of hand prevent the elements from sneaking in
  • Insulating compression cuffs provide a secure fit
  • Anatomical M-Pact TPR meets ANSI 138 Level 1 impact standard
  • Rugged sandy nitrile palm coating with textured grip offers high abrasion resistance and dry grip performance
  • Durability performance meets ANSI Level 3 abrasion standard
  • Touchscreen capable to keep users safe and connected
  • REACH compliant
  • Machine washable and dryable
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 6, ANSI Cut Level A1, ANSI Impact Level 1, ANSI/ISEA 105, ANSI/ISEA 138
Collection:
SpeedKnit™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5 in
Glove Size:
XL
Glove Type:
Abrasion Resistant, Coated, Cold Storage Applications, Construction, Impact Resistant, Insulated, Knit, Thermal, Winter, Work
Height:
5 in
Length:
12 in
Material:
Plastic, Rubber
Material Type:
Acrylic, Nitrile, Nylon, Thermoplastic
Reusable:
Yes
Width:
4-1/2 in