Size L Rubber Glove in Black
The Original® Covert Size L Rubber Glove in Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Form-fitting TrekDry® keeps hands cool and comfortable
- Thermoplastic rubber (TPR) closure provides a secure fit
- Reinforced thumb and index finger provide added durability
- Seamless synthetic leather palm infused with touchscreen technology
- Nylon carrier loops for storage
- Machine washable
- Application military, law enforcement, shooting sports and maintenance repair operations
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- Coating:
- Uncoated
- Collection:
- The Original® Covert
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Military, Tactical/Special Operations, Law Enforcement, Shooting, Maintenance & Repair
- Material:
- Synthetic Leather, Rubber
- Material Type:
- TPR
- Reusable:
- Yes