Size XL Synthetic Leather Rubber Glove in Woodland Camo
The Original® Size XL Synthetic Leather Rubber Glove in Woodland Camo
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Form-fitting TrekDry® helps keep your hands cool and comfortable.
- Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
- Reinforced thumb and index finger improve durability.
- Durable synthetic leather palm infused with touchscreen technology.
- Nylon carrier loops for storage.
- Machine washable.
Documents
Specifications
- Collection:
- The Original®
- Color Finish Category:
- Browns
- Color Finish Name:
- Woodland Camo
- Glove Size:
- XL
- Glove Type:
- Tactical/Special Operations
- Length:
- 10 in
- Material:
- Synthetic Leather, Rubber
- Material Type:
- TPR
- Reusable:
- Yes
- UPC:
- 781513633427