This product requires certification to purchase.

XL Size Spandex and Synthetic Leather Palm Gloves

You last purchased this on
 
Mechanix Wear

The Original® XL Size Spandex and Synthetic Leather Palm Gloves

  • Fast #
  • Part #MNXMG03011
  • Item #4661875
  • Manufacturer Part #MNX MG03011
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

The Original® XL Size Spandex and Synthetic Leather Palm Gloves

  • Fast #
  • Part #MNXMG03011
  • Item #4661875
  • Manufacturer Part #MNX MG03011
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protective
  • Handles the toughest tasks
  • Thermal plastic rubber hook-and-loop cuff closure
  • Two-way stretch top
  • Versatile and durable
  • Requires Certification

Specifications

Collection:
The Original®
Color Finish Name:
Blue
Glove Size:
XL
Glove Type:
Work
Material:
Synthetic Leather, Synthetic Fiber
Material Type:
Spandex
Reusable:
Yes