2 oz. Antiseptic Spray Pump Bottle
Medi-First® 2 oz. Antiseptic Spray Pump Bottle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antiseptic pump spray: 2 oz
- Treat minor cuts, scrapes, and abrasions
- Helps prevent infection
Documents
Specifications
- Collection:
- Medi-First®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Height:
- 5 in
- Material:
- Benzalkonium Chloride, Benzocaine
- Product Type:
- Antiseptic Spray Pump
- Size:
- 2 oz
- UPC:
- 347682244026
- Width:
- 1-1/4 in