This product requires certification to purchase.

4 yd. Sterile Conforming Gauze

You last purchased this on
 
Medique®

4 yd. Sterile Conforming Gauze

  • Fast #
  • Part #M62201
  • Item #7259905
  • Manufacturer Part #62201
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Medique®

4 yd. Sterile Conforming Gauze

  • Fast #
  • Part #M62201
  • Item #7259905
  • Manufacturer Part #62201
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sterile gauze roll
  • Conforms to body
  • Secures dressings, splints
  • Size: 4" x 12-3/10"
  • Requires Certification

Specifications

Length:
4 yd
Product Type:
Gauze
Width:
4 in