Isopropyl Alcohol Wipe 50 Pack
Isopropyl Alcohol Wipe 50 Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Individual towelettes
- Saturated with isopropyl alcohol, 70% v/v
- Box count: 50
Specifications
- Length:
- 2-1/2 in
- Package Quantity:
- Pack of 50
- Product Type:
- Alcohol Wipe
- Size:
- 2-1/2 in x 1 in
- Width:
- 1 in