This product requires certification to purchase.

4 oz. Eyewash

Medique®

Medi-First® 4 oz. Eyewash

  • Fast #
  • Part #M19818
  • Item #6002041
  • Manufacturer Part #19818
5 out of 5 Customer Rating
Brand image
Medique®

Medi-First® 4 oz. Eyewash

  • Fast #
  • Part #M19818
  • Item #6002041
  • Manufacturer Part #19818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sterile buffered irrigating solution: 4 oz
  • Quickly removes irritants and particles from eyes
  • Requires Certification

Documents


Specifications

Collection:
Medi-First®
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
2 in
Height:
5 in
Product Type:
Eye Wash
Size:
4 oz
UPC:
347682198183
Width:
2 in