This product requires certification to purchase.

5 x 9 in. Bandage

You last purchased this on
 
Medique®

Medi-First® 5 x 9 in. Bandage

  • Fast #
  • Part #MED64101
  • Item #6212423
  • Manufacturer Part #64101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Medique®

Medi-First® 5 x 9 in. Bandage

  • Fast #
  • Part #MED64101
  • Item #6212423
  • Manufacturer Part #64101
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sterile compress
  • Conforming wrap to control severe bleeding
  • Adjustable to provide pressure
  • Provides protection to wound
  • Requires Certification

Specifications

Collection:
Medi-First®
Length:
9 in
Product Type:
Bandage
Size:
5 in x 9 in
Width:
5 in