This product requires certification to purchase.

6 in. Ice Pack Small Boxed

You last purchased this on
 
Medique®

Medi-First® 6 in. Ice Pack Small Boxed

  • Fast #
  • Part #M72401
  • Item #6212820
  • Manufacturer Part #72401
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Medique®

Medi-First® 6 in. Ice Pack Small Boxed

  • Fast #
  • Part #M72401
  • Item #6212820
  • Manufacturer Part #72401
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Small instant cold pack
  • Size: 4 in x 6 in
  • Instantly becomes cold when activated
  • Cold therapy to wounds
  • Cool relief to overheated areas
  • Requires Certification

Specifications

Collection:
Medi-First®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
6 in
Product Type:
Cold Pack
Width:
4 in