This product requires certification to purchase.

2 in. Non-Adherent Sterile Pad 10 Pack

You last purchased this on
 
Medique®

Medi-First® 2 in. Non-Adherent Sterile Pad 10 Pack

  • Fast #
  • Part #M64233
  • Item #6212817
  • Manufacturer Part #64233
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Medique®

Medi-First® 2 in. Non-Adherent Sterile Pad 10 Pack

  • Fast #
  • Part #M64233
  • Item #6212817
  • Manufacturer Part #64233
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-adherent bandage
  • Sterile pads: 2 in. x 3 in.
  • Won't stick to wound
  • Box count: 10
  • Requires Certification

Specifications

Collection:
Medi-First®
Length:
3 in
Package Quantity:
Pack of 100
Product Type:
Absorbent Sterile Pad
Size:
2 in x 3 in
Width:
2 in