Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Metal 4 shelf wide cabinet
- Filled with first aid items
- Meets 2015 ANSI Class B requirements
- Perfect for medium or large work settings
- Size: 22-1/4" x 19-1/4" x 5-3/8"
- Door pouches for easy access
- Hang or wall mount
Specifications
- ANSI:
- ANSI Z308.1-2021
- Depth:
- 5-1/8 in
- Height:
- 15-1/8 in
- Length:
- 21-1/8 in
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead, which are known to the State of California to cause cancer, birth defects, or other reproductive harm. For more information, go towww.p65warnings.ca.gov.