This product requires certification to purchase.

Non-Sterile Triangular Bandage with Pins

You last purchased this on
 
Medique®

Non-Sterile Triangular Bandage with Pins

  • Fast #
  • Part #MED65001
  • Item #6212424
  • Manufacturer Part #65001
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Medique®

Non-Sterile Triangular Bandage with Pins

  • Fast #
  • Part #MED65001
  • Item #6212424
  • Manufacturer Part #65001
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-sterile gauze bandage
  • Triangular cut wrap
  • Use as dressing
  • Use to help splint
  • Use as sling
  • Use as limb support
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
56 in
Material:
Cotton
Product Type:
Bandage
Size:
40 in x 40 in x 56 in