This product requires certification to purchase.

6 in. Germicidal Disposable Wipe

You last purchased this on
 
Medplus Services USA

Sani-Cloth® 6 in. Germicidal Disposable Wipe

  • Fast #
  • Part #PP86984
  • Item #7483039
  • Manufacturer Part #P86984
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Medplus Services USA

Sani-Cloth® 6 in. Germicidal Disposable Wipe

  • Fast #
  • Part #PP86984
  • Item #7483039
  • Manufacturer Part #P86984
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EPA-registered intermediate level disinfectant
  • Thick, strong wipe has high fluid capacity and is pliable to get into crevices and corners of equipment
  • Pre-moistened wipes are ready to use
  • Efficacy: Bactericidal, Tuberculocidal, Virucidal
  • Compatible with a broad range of surfaces and equipment in healthcare
  • May be used on hard nonporous surfaces
  • Meets CDC, OSHA and CMS Tag F441 guidelines
  • Wipe Size: 15 in x 7.5 in
  • Deep well lid provides ample space to store and access next wipe
  • Icon clearly communicates key safety information on both label and lid
  • Requires Certification

Specifications

Collection:
Sani-Cloth®
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
6-3/4 in
Product Type:
Wipes
Width:
6 in