UniMatch® Classical Multi-Plus®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
- Application:
- Agriculture, Equipment, Exhaust Fan, General Industrial, Lawn and Garden
- Collection:
- UniMatch® Classical Multi-Plus®
- ETL Listed:
- No
- Length:
- 56 in
- Material:
- Cotton, Plastic, Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.31 in
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 1/2 in