This product requires certification to purchase.

8 in. Ductile Iron Megalug Accessory Kit

You last purchased this on
 

MEGALUG® 8 in. Ductile Iron Megalug Accessory Kit

  • Fast #
  • Part #ACQUPV28008KMLUGSB
  • Item #7231644
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

MEGALUG® 8 in. Ductile Iron Megalug Accessory Kit

  • Fast #
  • Part #ACQUPV28008KMLUGSB
  • Item #7231644
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
MEGALUG®
FM Approved:
No
Fits Pipe Size:
8 in
Material:
Ductile Iron
UL Listed:
No