This product requires certification to purchase.

4 in. Press 304 Stainless Steel 45 Degree Elbow

You last purchased this on
 
MegaPress 304

Model 4126XL 4 in. Press 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V95540
  • Item #10048969
  • Manufacturer Part #95540
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MegaPress 304

Model 4126XL 4 in. Press 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #V95540
  • Item #10048969
  • Manufacturer Part #95540
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 76 Pallet: 76
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
  • FKM sealing element
  • Wide range of fitting configurations
  • Eliminates threading and welding
  • No fire watches, hot work permits or messy cutting oils
  • Makes secure press connections on sizes from 1/2" to 4" in seconds
  • Backed by limited written warranty
  • Requires Certification

Specifications

ANSI:
ANSI 213
ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-554
Application:
Chemicals
Collection:
Model 4126XL
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Stainless Steel, FKM
Material Type:
304
Maximum Temperature:
284
Minimum Temperature:
14
Origin:
Global
Pressure - High:
200
UL Listed:
UL 213