This product requires certification to purchase.

15 gal Spill Kit

You last purchased this on
 
Meltblown Technologies

15 gal Spill Kit

  • Fast #
  • Part #MGPSK20
  • Item #7889888
  • Manufacturer Part #GPSK-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Meltblown Technologies

15 gal Spill Kit

  • Fast #
  • Part #MGPSK20
  • Item #7889888
  • Manufacturer Part #GPSK-20
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Universal spill kits are placed in areas where oil, glycols, cutting fluids, or any other non-aggressive fluids are stored or used
  • Choose from various size containers and contents, depending on your particular applications
  • Contains: 4- 3" x 48" socks, 25- 15" x 18" pads, 2- 18" x 18" pillows, 3- disposal bags with ties, 1- pair nitrile gloves, 1- pair goggles, packaged in 20 gallon labpack
  • Universal
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Capacity:
15 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
18 in
Product Type:
Spill Kit
Size:
15 gal