This product requires certification to purchase.

15 x 18 in. Dimpled Heavy Weight Oil Soaker Pad in White (Case of 100)

Meltblown Technologies

15 x 18 in. Dimpled Heavy Weight Oil Soaker Pad in White (Case of 100)

  • Fast #
  • Part #MWDM100
  • Item #7926141
  • Manufacturer Part #WDM100
3.7 out of 5 Customer Rating
Brand image
Meltblown Technologies

15 x 18 in. Dimpled Heavy Weight Oil Soaker Pad in White (Case of 100)

  • Fast #
  • Part #MWDM100
  • Item #7926141
  • Manufacturer Part #WDM100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimpled absorbent mats combine a low-linting surface and cost savings
  • They absorb hydrocarbon-based fluids and repel water
  • These types of pads are most commonly used for everyday maintenance applications inside manufacturing/production facilities
  • A perforation helps reduce waste
  • Oil Only
  • Requires Certification

Documents


Specifications

Capacity:
25.2 gal
Color Finish Name:
White
Length:
18 in
Package Quantity:
Case of 100
Product Type:
Sorbent Pad
UPC:
636431791752
Width:
15 in