30 in. x 150 ft. 50.5 gal Spill Absorbent Roll in Grey
30 in. x 150 ft. 50.5 gal Spill Absorbent Roll in Grey
Package Quantity Info:
EA: 1 IP: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimpled absorbent mats combine a low-linting surface and cost savings
- They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc.
- A perforation helps reduce waste
- Universal
Documents
Specifications
- Capacity:
- 50.5 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Sorbent Roll
- Size:
- 50.5 gal
- Width:
- 30 in