This product requires certification to purchase.

38 gal Oil Only Drum Spill Kit

You last purchased this on
 
Meltblown Technologies

38 gal Oil Only Drum Spill Kit

  • Fast #
  • Part #MOSSK55
  • Item #7889882
  • Manufacturer Part #OSSK-55
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Meltblown Technologies

38 gal Oil Only Drum Spill Kit

  • Fast #
  • Part #MOSSK55
  • Item #7889882
  • Manufacturer Part #OSSK-55
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil-only spill kits are placed in areas where hydrocarbon-based fluids are stored or used
  • Choose from various size containers and contents, depending on your particular applications
  • Contains 50-15x18 pads, 4-3"x12' socks, 8-18"x18" pillows, 5-disposal bags, 1 pair goggles, 1 pair nitrile gloves, 1-Emergency Handbook
  • Oil Only
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Capacity:
38 gal
Color Finish Category:
Whites
Color Finish Name:
White
Height:
37 in
Product Type:
Spill Kit
Size:
38 gal