55 gal Spill Kit
55 gal Spill Kit
Product Details
Product Details
- Universal spill kits are placed in areas where oil, glycols, cutting fluids, or any other non-aggressive fluids are stored or used
- Choose from various size containers and contents, depending on your particular applications
- Contains 50-15x18 pads, 4-3"x12' socks, 8-18"x18" pillows, 5-disposal bags, 1 pair goggles, 1 pair nitrile gloves, 1-Emergency Handbook
- Universal
Documents
Specifications
- Application:
- General Purpose
- Capacity:
- 55 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 37 in
- Product Type:
- Spill Kit
- Size:
- 55 gal