This product requires certification to purchase.

75 gal Oil Only Overpack Spill Kit

You last purchased this on
 
Meltblown Technologies

75 gal Oil Only Overpack Spill Kit

  • Fast #
  • Part #MOSSK95
  • Item #7889868
  • Manufacturer Part #OSSK-95
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Meltblown Technologies

75 gal Oil Only Overpack Spill Kit

  • Fast #
  • Part #MOSSK95
  • Item #7889868
  • Manufacturer Part #OSSK-95
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil-only spill kits are placed in areas where hydrocarbon-based fluids are stored or used
  • Choose from various size containers and contents, depending on your particular applications
  • Contains 110-15x18 pads, 12-3"x4' socks, 8- 3'x12' socks, 8-18"x18" pillows, 10 disposal bags, 1 pair goggles, 1 pair nitrile gloves, 1 emergency response guide
  • Oil Only
  • Requires Certification

Documents


Specifications

Capacity:
75 gal
Color Finish Category:
Whites
Color Finish Name:
White
Height:
35 in
Product Type:
Spill Kit
Size:
75 gal