72 x 42 in. Thermal Air Drop-In Bathtub with Reversible Drain in White
Memoirs® 72 x 42 in. Thermal Air Drop-In Bathtub with Reversible Drain in White
Product Details
Product Details
- Eight hydromassage jets can be individually adjusted for water flow and direction
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Electronic keypad
- Generous 6' length provides spacious bathing for up to two people
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Oval in Rectangle
- Capacity:
- 94 gal
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 22 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Volts:
- 220/240V