This product requires certification to purchase.

18 in. 10 ga Sleeve with Silicone Coating

You last purchased this on
 
Memphis Glove

18 in. 10 ga Sleeve with Silicone Coating

  • Fast #
  • Part #M9318DT10
  • Item #4622873
  • Manufacturer Part #9318DT10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

18 in. 10 ga Sleeve with Silicone Coating

  • Fast #
  • Part #M9318DT10
  • Item #4622873
  • Manufacturer Part #9318DT10
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High comfort level
  • Allows manual dexterity
  • Made with FDA-accepted materials for use in food processing applications
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Length:
18 in
Material:
Dyneema®