L Size 18 in. Gauntlet Neoprene Gloves in Black
Black Jack® L Size 18 in. Gauntlet Neoprene Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Black Jack®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Agriculture, Chemical Handling, Construction, Farming, Gauntlet Cuff, Janitorial, Medical, Oil Refining, Oil and Gas Industry, Petrochemical, Sanitation
- Length:
- 18 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Reusable:
- Yes