L Size Deluxe Welders Glove
Blue Beast® L Size Deluxe Welders Glove
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For foundry, welding, all general purpose applications requiring heat, flame or spark protection
- Sewn with super-strong, heat resistant DuPont™ Kevlar® thread
- Self-hemmed cuff, thumb patch, flame-resistant sleeves, and full sock lining
Documents
Specifications
- Collection:
- Blue Beast®
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Welding
- Length:
- 13-1/32 in
- Material:
- Leather
- Thickness:
- 1/2 in