Cut Pro™
Frequently Purchased Together
Product Details
Product Details
- Kevlar® sleeve
- Will not melt, ignite or conduct electricity
- High comfort level
- CPPT score of 3
- All 100% Kevlar® brand fiber are made with FDA-accepted materials for use in food processing applications
- Launderable
Specifications
- ANSI:
- ANSI Cut Level A3, ANSI 105 2016, ANSI Abrasion 2, ANSI Level 3
- Collection:
- Cut Pro™
- Color Finish Name:
- Yellow
- Product Type:
- Cut Resistant Sleeve