This product requires certification to purchase.

L Size Polyester and Cotton Blend Gloves in Grey

You last purchased this on
 
Memphis Glove

Flex Tuff® L Size Polyester and Cotton Blend Gloves in Grey

  • Fast #
  • Part #M9688L
  • Item #2929703
  • Manufacturer Part #9688L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

Flex Tuff® L Size Polyester and Cotton Blend Gloves in Grey

  • Fast #
  • Part #M9688L
  • Item #2929703
  • Manufacturer Part #9688L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 10 Ga grey cotton and polyester shell
  • Grey latex dip on the palm and fingertips
  • Improves grip
  • Excellent comfort and fit
  • High quality work gloves
  • Requires Certification

Documents


Specifications

Collection:
Flex Tuff®
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
10-9/25 in
Material:
Cotton, Plastic
Width:
3-23/100 in