XL Size Polyester and Cotton Blend Gloves in Grey
Flex Tuff® XL Size Polyester and Cotton Blend Gloves in Grey
Frequently Purchased Together
Product Details
Product Details
- Seamless knit cotton/polyester shell
- Medium weight
- Textured latex palm/fingertip dip for extra grip
- Natural rubber provides abrasion resistance
- Straight thumb
- Color: Grey
- Size: XL
Specifications
- Collection:
- Flex Tuff®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 10-79/100 in
- Material:
- Cotton Blend, Plastic
- Width:
- 3-31/50 in