This product requires certification to purchase.

L Size Cowhide Leather Gloves in Natural Pearl

You last purchased this on
 
Memphis Glove

L Size Cowhide Leather Gloves in Natural Pearl

  • Fast #
  • Part #M3120L
  • Item #1024340
  • Manufacturer Part #3120L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

L Size Cowhide Leather Gloves in Natural Pearl

  • Fast #
  • Part #M3120L
  • Item #1024340
  • Manufacturer Part #3120L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Leather drivers gloves
  • All cow, regular grade leather
  • Gunn pattern
  • Shirred elastic back and brown cotton hem cuffing
  • Slip-on cuffs
  • Thumb: Straight
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural Pearl
Glove Size:
L
Glove Type:
Automotive, Carpentry, Construction, Demolition, Farming, Forestry, Heavy Equipment Operation, Landscaping, Lumber, Transportation
Length:
9-1/2 in
Material:
Cotton, Leather, Rubber
Material Type:
Cowhide, Elastic
Reusable:
Yes
Thickness:
1.4 mm
Width:
4-3/4 in