L Size Spandex and Plastic Glove
L Size Spandex and Plastic Glove
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- Glove Size:
- L
- Glove Type:
- Aerospace, Automotive, Construction, Glass Handling, Metal Pulp and Paper, Plastics, Public Utilities, Recycling, Salvage
- Material:
- Synthetic Fiber, Plastic
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes