XL Size Leather Welders Glove
XL Size Leather Welders Glove
Product Details
Product Details
- Sewn with DuPont™ Kevlar® thread
- Heat-resistant with optimal dexterity
- Gunn pattern
- Cuff extends protection
- Resists sparks and sharp metals
Documents
Specifications
- Color Finish Name:
- Cream, Russet
- Glove Size:
- XL
- Glove Type:
- Welding
- Length:
- 12-1/32 in
- Material:
- Leather
- Thickness:
- 1/25 in