L Size Nylon Gloves in Black
Ninja® L Size Nylon Gloves in Black
Frequently Purchased Together
Product Details
Product Details
- Treated with Actifresh® to kill bacteria and promote freshness
- 15 gauge black nylon/Lycra shell
- Bi-Polymer Palm and Fingertips coated
- Great dexterity and sense of touch
- Comfortable and Cool
- EN388 score 412X
Specifications
- Collection:
- Ninja®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Agriculture, Assembly Line Production, Automotive, Automotive Assembly, Carpentry, Farming, Janitorial, Landscaping, Manufacturing, Material Handling, Warehousing
- Length:
- 13-63/100 in
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga
- Width:
- 3-47/50 in