This product requires certification to purchase.

One Size Fits All Kevlar® Cut Resistant Sleeve Glove in Yellow

You last purchased this on
 
Memphis Glove

One Size Fits All Kevlar® Cut Resistant Sleeve Glove in Yellow

  • Fast #
  • Part #M9378TE
  • Item #1024236
  • Manufacturer Part #9378TE
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

One Size Fits All Kevlar® Cut Resistant Sleeve Glove in Yellow

  • Fast #
  • Part #M9378TE
  • Item #1024236
  • Manufacturer Part #9378TE
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 8400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Will not melt, ignite or conduct electricity
  • Features a thumb slot for comfortable fit
  • Requires Certification

Specifications

ANSI:
ANSI Cut A3
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Glove Size:
One Size Fits All
Glove Type:
Cut Resistant Sleeve
Length:
18 in
Material:
Kevlar®