This product requires certification to purchase.

L Size Terry Cloth Heavy weight 2-Ply Gloves

You last purchased this on
 
Memphis Glove

Red Brick® L Size Terry Cloth Heavy weight 2-Ply Gloves

  • Fast #
  • Part #M9460K
  • Item #6065060
  • Manufacturer Part #9460K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Memphis Glove

Red Brick® L Size Terry Cloth Heavy weight 2-Ply Gloves

  • Fast #
  • Part #M9460K
  • Item #6065060
  • Manufacturer Part #9460K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy weight 2-ply terry cloth with a 100% cotton shell
  • Cut resistant
  • Requires Certification

Documents


Specifications

Collection:
Red Brick®
Color Finish Name:
Natural, White, Red
Glove Size:
L
Glove Type:
Cut Resistant, Bakeries, Cafeteria, Cold Storage Applications, Construction
Material:
Cotton
Reusable:
Yes