S Size Glove with Synthetic Shell in Black
S Size Glove with Synthetic Shell in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A2, ANSI A4
- Color Finish Name:
- Black, Salt & Pepper
- Glove Size:
- S
- Glove Type:
- Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Glass Handling, HVAC, Janitorial, Landscaping, Material Handling, Metal Fabrication, Recycling, Salvage, Bakeries
- Length:
- 8-33/50 in
- Material:
- Synthetic, Plastic, Rubber
- Material Type:
- Polymer, Nitrile
- Reusable:
- Yes