Size L Cotton Glove in White
Size L Cotton Glove in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 1200 Pallet: 28800-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reversible, unhemmed
Specifications
- Coating:
- Uncoated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Inspector
- Length:
- 8-1/2 in
- Material:
- Cotton
- Reusable:
- Yes